Parker Hannifin Corp.
414451000
Directair 2 Series Body Ported Directional Control Valve
Item #100491766
- Directair 2 Series Valve
- 3-Way
- 2 Position
- Palm w/Button Actuated
- Pilot Return
| Valve Duty | Standard Duty |
| Port Size | 1/8 |
| Valve Type | 3-Way, 2 Position |
| Coil Style | No Coil |
| Cv Flow | 0.2 |
| Overrides | No Overrides |
| Operation | Manual |
| Return Type | Pilot |
| Temperature Range [Min] | 32 °F |
| Port Type | NPT |
| Valve Body Style | Body Ported |
| Voltage Rating | No Coil |
| Solenoid | N/A |
| Operating Pressure Range | 0 psi to 150 psi |
| Actuator Type | Palm w/ Button |
| Spool Description | N/A |
| Installed Options | None |
| Wiring Options | None |
| Stations | N/A |
| Lights | No |
| Temperature Range [Max] | 175 °F |
| Series | Directair 2 Series |
| Weight | 0.2 LB |
