Parker Hannifin Corp.
41441K000
Directair 2 Series Body Ported Directional Control Valve
Item #101632004
- Directair 2 Series Valve
- 3-Way
- 2 Position
- Palm w/Button Actuated
- Spring Return
| Cv Flow | 0.2 |
| Return Type | Spring |
| Installed Options | None |
| Operating Pressure Range | 0 psi to 150 psi |
| Spool Description | N/A |
| Port Type | BSPP |
| Valve Body Style | Body Ported |
| Port Size | 1/8 |
| Wiring Options | None |
| Voltage Rating | No Coil |
| Valve Type | 3-Way, 2 Position |
| Temperature Range [Min] | 32 °F |
| Stations | N/A |
| Actuator Type | Palm w/ Button |
| Overrides | No Overrides |
| Lights | No |
| Temperature Range [Max] | 175 °F |
| Solenoid | N/A |
| Series | Directair 2 Series |
| Operation | Manual |
| Valve Duty | Standard Duty |
| Coil Style | No Coil |
| Weight | 0.2 LB |
