Skip to content Skip to navigation menu
Directair 2 Series Body Ported Directional Control Valve

414311000

Directair 2 Series Body Ported Directional Control Valve
Item #100491764
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • One-Way Tripper Actuated
  • Spring Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Directair 2 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • One-Way Tripper Actuated

description

  • These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
Series Directair 2 Series
Coil Style No Coil
Operation Mechanical
Actuator Type One-Way Tripper
Valve Type 3-Way, 2 Position
Installed Options None
Return Type Spring
Cv Flow 0.2
Spool Description Normally Closed
Height 1.310 in
Length 5.230 in
Port Type NPT
Wiring Options None
Temperature Range [Max] 175 °F
Temperature Range [Min] 32 °F
Voltage Rating No Coil
Operating Pressure Range 0 psi to 150 psi
Overrides No Overrides
Valve Body Style Body Ported
Width 0.620 in
Valve Duty Standard Duty
Stations N/A
Lights No
Solenoid N/A
Port Size 1/8
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison