These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
Overrides
No Overrides
Valve Duty
Standard Duty
Operation
Mechanical
Port Type
NPT
Voltage Rating
No Coil
Stations
N/A
Wiring Options
None
Series
Directair 2 Series
Height
1.310 in
Width
0.620 in
Roller Material
Delrin
Return Type
Spring, w/ Foot Mount
Cv Flow
0.2
Length
4.450 in
Lights
No
Actuator Type
Roller
Temperature Range [Max]
175 °F
Spool Description
Normally Closed
Temperature Range [Min]
32 °F
Valve Type
3-Way, 2 Position
Valve Body Style
Body Ported
Coil Style
No Coil
Installed Options
None
Operating Pressure Range
0 psi to 150 psi
Solenoid
N/A
Port Size
1/8
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back