Skip to content Skip to navigation menu
Directair 2 Series Body Ported Directional Control Valve

414121000

Directair 2 Series Body Ported Directional Control Valve
Item #101615521
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Plunger Actuated
  • Spring, w/Foot Mount Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Directair 2 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Plunger Actuated

description

  • These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
Operation Mechanical
Series Directair 2 Series
Port Type NPT
Stations N/A
Actuator Type Plunger
Length 3.610 in
Overrides No Overrides
Valve Body Style Body Ported
Voltage Rating No Coil
Width 0.620 in
Valve Type 3-Way, 2 Position
Port Size 1/8
Wiring Options None
Coil Style No Coil
Cv Flow 0.2
Temperature Range [Min] 32 °F
Solenoid N/A
Operating Pressure Range 0 psi to 150 psi
Return Type Spring, w/ Foot Mount
Spool Description Normally Closed
Installed Options None
Valve Duty Standard Duty
Lights No
Height 1.310 in
Temperature Range [Max] 175 °F
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison