Parker Hannifin Corp.
414051115
Directair 2 Series Body Ported Directional Control Valve
Item #101592439
- Directair 2 Series Valve
- 3-Way
- 2 Position
- Solenoid Actuated
- Pilot Return
| Installed Options | None |
| Operating Pressure Range | 25 psi to 150 psi |
| Port Type | NPT |
| Temperature Range [Max] | 175 °F |
| Actuator Type | Solenoid |
| Series | Directair 2 Series |
| Valve Duty | Standard Duty |
| Return Type | Pilot |
| Wiring Options | None |
| Valve Body Style | Body Ported |
| Spool Description | N/A |
| Solenoid | Single |
| Valve Type | 3-Way, 2 Position |
| Port Size | 1/8 |
| Coil Style | Class B |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Lights | No |
| Overrides | No Overrides |
| Operation | Electric |
| Cv Flow | 0.2 |
| Stations | N/A |
| Temperature Range [Min] | 32 °F |
| Weight | 2.7 LB |
