Parker Hannifin Corp.
414011123
Directair 2 Series Body Ported Directional Control Valve
Item #101637110
- Directair 2 Series Valve
- 3-Way
- 2 Position
- Solenoid Actuated
- Spring Return
| Wiring Options | None |
| Series | Directair 2 Series |
| Valve Type | 3-Way, 2 Position |
| Overrides | No Overrides |
| Spool Description | N/A |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | 32 °F |
| Valve Body Style | Body Ported |
| Stations | N/A |
| Voltage Rating | 24 VDC |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Operation | Electric |
| Return Type | Spring |
| Operating Pressure Range | 45 psi to 150 psi |
| Cv Flow | 0.2 |
| Solenoid | Single |
| Port Size | 1/8 |
| Coil Style | Class B |
| Actuator Type | Solenoid |
| Installed Options | None |
| Lights | No |
| Weight | 2.0 LB |
