These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Length
5.160 in
Width
0.620 in
Wiring Options
None
Lights
No
Cv Flow
0.2
Overrides
No Overrides
Temperature Range [Max]
175 °F
Voltage Rating
No Coil
Series
Directair 2 Series
Height
1.310 in
Valve Duty
Standard Duty
Spool Description
N/A
Valve Type
4-Way, 2 Position
Actuator Type
Toggle
Coil Style
No Coil
Return Type
Spring, w/ Foot Mount
Valve Body Style
Body Ported
Port Size
1/8
Operating Pressure Range
0 psi to 150 psi
Temperature Range [Min]
32 °F
Port Type
NPT
Solenoid
N/A
Installed Options
None
Operation
Manual
Stations
N/A
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back