These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Installed Options
None
Stations
N/A
Port Type
NPT
Lights
No
Actuator Type
Hand Lever
Series
Directair 2 Series
Solenoid
N/A
Valve Body Style
Body Ported
Operation
Manual
Spool Description
N/A
Wiring Options
None
Overrides
No Overrides
Width
0.620 in
Height
1.310 in
Port Size
1/8
Valve Type
4-Way, 2 Position
Voltage Rating
No Coil
Length
4.380 in
Temperature Range [Min]
32 °F
Operating Pressure Range
0 psi to 150 psi
Valve Duty
Standard Duty
Coil Style
No Coil
Cv Flow
0.2
Return Type
Spring, w/ Foot Mount
Temperature Range [Max]
175 °F
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back