Skip to content Skip to navigation menu
Directair 2 Series Body Ported Directional Control Valve

410711000

Directair 2 Series Body Ported Directional Control Valve
Item #100491750
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • Hand Lever Actuated
  • Spring Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Directair 2 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • Hand Lever Actuated
  • Spring Return

description

  • These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Lubricated or nonlubricated service
  • Temperature range from 32 °F to 175 °F
  • Vacuum to 145 psig
Temperature Range [Max] 175 °F
Valve Type 4-Way, 2 Position
Cv Flow 0.2
Coil Style No Coil
Operating Pressure Range 0 psi to 150 psi
Stations N/A
Port Type NPT
Installed Options None
Width 0.620 in
Valve Duty Standard Duty
Return Type Spring
Height 1.310 in
Port Size 1/8
Voltage Rating No Coil
Lights No
Spool Description N/A
Length 4.900 in
Overrides No Overrides
Valve Body Style Body Ported
Operation Manual
Temperature Range [Min] 32 °F
Wiring Options None
Solenoid N/A
Series Directair 2 Series
Actuator Type Hand Lever
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison