Skip to content Skip to navigation menu
Directair 2 Series Body Ported Directional Control Valve

410411000

Directair 2 Series Body Ported Directional Control Valve
Item #100491745
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • Palm w/Button Actuated
  • Spring Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Directair 2 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • Palm w/Button Actuated
  • Spring Return

description

  • These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Lubricated or nonlubricated service
  • Temperature range from 32 °F to 175 °F
  • Vacuum to 145 psig
Voltage Rating No Coil
Series Directair 2 Series
Cv Flow 0.2
Actuator Type Palm w/ Button
Coil Style No Coil
Operating Pressure Range 0 psi to 150 psi
Overrides No Overrides
Wiring Options None
Spool Description N/A
Lights No
Temperature Range [Max] 175 °F
Temperature Range [Min] 32 °F
Valve Body Style Body Ported
Valve Type 4-Way, 2 Position
Return Type Spring
Installed Options None
Operation Manual
Valve Duty Standard Duty
Port Type NPT
Length 5.690 in
Height 1.310 in
Solenoid N/A
Stations N/A
Width 0.620 in
Port Size 1/8
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison