Skip to content Skip to navigation menu
Parker Hannifin Corp.41021K000

41021K000

Directair 2 Series Body Ported Directional Control Valve
Item #101660714
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • Roller Actuated
  • Spring Return
  • Body Ported
  • 1/8 BSPP
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.41021K000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • Roller Actuated
  • Spring Return
Operating Pressure Range 0 psi to 150 psi
Cv Flow 0.2
Operation Mechanical
Port Size 1/8
Return Type Spring
Solenoid N/A
Actuator Type Roller
Valve Body Style Body Ported
Coil Style No Coil
Installed Options None
Valve Duty Standard Duty
Voltage Rating No Coil
Spool Description N/A
Overrides No Overrides
Stations N/A
Temperature Range [Max] 175 °F
Lights No
Roller Material Delrin
Valve Type 4-Way, 2 Position
Port Type BSPP
Temperature Range [Min] 32 °F
Wiring Options None
Series Directair 2 Series
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison