These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
features
Vacuum to 145 psig
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Operating Pressure Range
0 psi to 150 psi
Spool Description
N/A
Lights
No
Valve Type
4-Way, 2 Position
Port Type
NPT
Operation
Mechanical
Length
4.220 in
Height
1.310 in
Temperature Range [Max]
175 °F
Coil Style
No Coil
Installed Options
None
Voltage Rating
No Coil
Series
Directair 2 Series
Width
0.620 in
Wiring Options
None
Overrides
No Overrides
Cv Flow
0.2
Valve Body Style
Body Ported
Port Size
1/8
Solenoid
N/A
Stations
N/A
Actuator Type
Plunger
Valve Duty
Standard Duty
Temperature Range [Min]
32 °F
Return Type
Spring, w/ Foot Mount
Weight
0.2 LB
We're here for you
with Service Centers across the country - We have your back