These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Series
Directair 2 Series
Stations
N/A
Cv Flow
0.2
Port Size
1/8
Temperature Range [Min]
32 °F
Installed Options
None
Operating Pressure Range
0 psi to 150 psi
Return Type
Spring
Coil Style
No Coil
Wiring Options
None
Port Type
NPT
Overrides
No Overrides
Valve Type
4-Way, 2 Position
Width
0.620 in
Voltage Rating
No Coil
Spool Description
N/A
Length
4 3/4 in
Actuator Type
Plunger
Lights
No
Valve Duty
Standard Duty
Solenoid
N/A
Temperature Range [Max]
175 °F
Operation
Mechanical
Height
1.310 in
Valve Body Style
Body Ported
Weight
0.4 LB
We're here for you
with Service Centers across the country - We have your back