These valves actuate when approached from both directions and may be used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force applied to the roller shifts the valve. When force is removed, the valve returns to its normal position. These valves may be oriented in any position and inline, foot, or surface mounted through the holes provided in the valve body. Valves are shipped prelubricated and do not require additional air line lubrication but it is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Lights
No
Valve Body Style
Body Ported
Installed Options
None
Roller Material
Delrin
Series
Directair 2 Series
Valve Type
3-Way, 2 Position
Voltage Rating
No Coil
Actuator Type
Roller
Return Type
Spring
Coil Style
No Coil
Overrides
No Overrides
Cv Flow
0.17
Solenoid
N/A
Operation
Mechanical
Wiring Options
None
Valve Duty
Standard Duty
Temperature Range [Min]
32 °F
Port Type
NPT
Stations
N/A
Spool Description
Normally Closed
Port Size
1/8
Temperature Range [Max]
175 °F
Operating Pressure Range
0 psi to 150 psi
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back