
Parker Hannifin Corp.
4.00TE4ML3T14ZA12.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116208879


- 4ML Series Cylinder
- 4 in Bore x 12 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Hydraulic Oil |
Corrosion Resistant | Yes |
Series | 4ML |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Sleeve Nut |
Pressure [Max] | 400 psig |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Bumpers | w/o Bumpers |
Port Size | 10 |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Rod End Thread | 3/4-16 |
Port Type | SAE |
Piston No. | 1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Material | Nitrile |
Rod Thread Type | UNF |
Lube Specification | Non Lube Design |
Cylinder Bore Size | 4 in |
Rod End Style | Male, Small |
Mounting Style | MX5 |
Rod Diameter | 1 in |
Rod Material | Stainless Steel |
Seal Type | Lipseal |
Cushions | Noncushioned |
Piston Material | Aluminum |
Mounting Style Code | TE |
Weight | 0.0 LB |
