
Parker Hannifin Corp.
4.00TC4MADU34A26.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208629


- 4MA Series Cylinder
- 4 in Bore x 26 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Cap End Mount
Rod Diameter | 1 3/8 in |
Bumpers | Bumpers on Both Ends |
Bumper Thickness | 0.25 in |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Port Size | 1/2 |
Filter Media | Filtered Air |
Corrosion Resistant | Yes |
Rod End Thread | 1-14 |
Mounting Style Code | TC |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 4 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MX2 |
Seal Type | Lipseal |
Cushions | Noncushioned |
Magnetic Ring | Yes |
Temperature Range [Max] | 165 °F |
Series | 4MA |
Temperature Range [Min] | -10 °F |
Lube Specification | Non Lube Design |
Mounting Style Description | Tie Rods Extended Cap End |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
End Type | Single Rod |
Seal Material | Nitrile |
Rod End Style | Male, Small |
Cylinder Style | Tie Rod, NFPA |
Port Type | NPTF |
Piston No. | 3 |
Weight | 0.0 LB |
