
Parker Hannifin Corp.
4.00TB4MA3UM14A04.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208583


- 4MA Series Cylinder
- 4 in Bore x 4 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Tie Rods Extended Head End |
Rod End Thread | 3/4-16 |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston Material | Aluminum |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Series | 4MA |
Cushions | Noncushioned |
Mounting Style | MX3 |
Rod Diameter | 1 in |
Cylinder Bore Size | 4 in |
Rod End Style | Male, Small |
Port Type | NPTF |
Mounting Style Code | TB |
Seal Material | Metallic Rod Wiper, Nitrile Seal |
Corrosion Resistant | Yes |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Piston No. | 1 |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filter Media | Filtered Air |
Port Size | 1/2 |
End Type | Single Rod |
Magnetic Ring | Yes |
Weight | 0.0 LB |
