
Parker Hannifin Corp.
4.00TB4MA3U18A14.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208588


- 4MA Series Cylinder
- 4 in Bore x 14 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Magnetic Ring | Yes |
Piston Material | Aluminum |
Lube Specification | Non Lube Design |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Series | 4MA |
Filtration Requirement | 40 micron |
Seal Material | Nitrile |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Cushions | Noncushioned |
Mounting Style Code | TB |
Port Type | NPTF |
Cylinder Bore Size | 4 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Size | 1/2 |
Rod End Thread | 7/8-14 |
Cylinder Style | Tie Rod, NFPA |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Piston No. | 1 |
Rod End Style | Male, Intermediate |
Seal Type | Lipseal |
Rod Diameter | 1 in |
Mounting Style Description | Tie Rods Extended Head End |
End Type | Single Rod |
Mounting Style | MX3 |
Weight | 0.0 LB |
