
Parker Hannifin Corp.
4.00TB4MA3T18AC06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208577


- 4MA Series Cylinder
- 4 in Bore x 6 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Piston No. | 1 |
End Type | Single Rod |
Rod End Thread | 7/8-14 |
Port Type | SAE |
Rod Diameter | 1 in |
Seal Material | Nitrile |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Port Size | 10 |
Cylinder Bore Size | 4 in |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Rod Thread Type | UNF |
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Mounting Style | MX3 |
Piston Material | Aluminum |
Mounting Style Code | TB |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Rod End Style | Male, Intermediate |
Cushions | Cushioned, Cap End |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Series | 4MA |
Mounting Style Description | Tie Rods Extended Head End |
Weight | 0.0 LB |
