
Parker Hannifin Corp.
4.00TB4MA3R16A13.25
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208576


- 4MA Series Cylinder
- 4 in Bore x 13 1/4 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Seal Type | Lipseal |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Series | 4MA |
Port Size | G 1/2 |
Cushions | Noncushioned |
Filter Media | Filtered Air |
Cylinder Bore Size | 4 in |
Temperature Range [Min] | -10 °F |
Cylinder Style | Tie Rod, NFPA |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Material | Nitrile |
Filtration Requirement | 40 micron |
Temperature Range [Max] | 165 °F |
Rod Diameter | 1 in |
Piston No. | 1 |
Mounting Style Description | Tie Rods Extended Head End |
Rod End Style | Male, Full |
Mounting Style Code | TB |
Rod Thread Type | UNF |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MX3 |
Lube Specification | Non Lube Design |
Pressure [Max] | 250 psig |
Piston Material | Aluminum |
Magnetic Ring | Yes |
Port Type | BSPP |
End Type | Single Rod |
Weight | 0.0 LB |
