
Parker Hannifin Corp.
4.00TB4MA2U14A22.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208715


- 4MA Series Cylinder
- 4 in Bore x 22 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Seal Type | Lipseal |
Temperature Range [Max] | 165 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Bore Size | 4 in |
Seal Material | Nitrile |
Mounting Style Description | Tie Rods Extended Head End |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
Port Size | 1/2 |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Mounting Style | MX3 |
Rod Thread Type | UNF |
Cushions | Noncushioned |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 1 |
Series | 4MA |
Piston Material | Aluminum |
Magnetic Ring | No |
Rod Diameter | 1 in |
Cylinder Style | Tie Rod, NFPA |
Rod End Thread | 3/4-16 |
Rod End Style | Male, Small |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Mounting Style Code | TB |
Filtration Requirement | 40 micron |
Filter Media | Filtered Air |
Port Type | NPTF |
Weight | 0.0 LB |
