
Parker Hannifin Corp.
4.00T4MA3U414A24.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208736


- 4MA Series Cylinder
- 4 in Bore x 24 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
End Type | Single Rod |
Seal Material | Low Temperature Seal |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Piston No. | 1 |
Rod End Thread | 3/4-16 |
Temperature Range [Max] | 150 °F |
Mounting Style Description | No Mount |
Filter Media | Filtered Air |
Bumpers | w/o Bumpers |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -50 °F |
Mounting Style Code | T |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | NPTF |
Rod Diameter | 1 in |
Rod Thread Type | UNF |
Piston Material | Aluminum |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
Port Size | 1/2 |
Cylinder Bore Size | 4 in |
Corrosion Resistant | Yes |
Series | 4MA |
Cushions | Noncushioned |
Mounting Style | MX0 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Style | Male, Small |
Seal Type | Lipseal |
Weight | 0.0 LB |
