
Parker Hannifin Corp.
4.00T4MA2UV14ZA12.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208672


- 4MA Series Cylinder
- 4 in Bore x 12 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Port Type | NPTF |
Seal Type | Lipseal |
Piston Material | Aluminum |
Temperature Range [Max] | 250 °F |
Mounting Style | MX0 |
Bumpers | w/o Bumpers |
Rod End Thread | 3/4-16 |
Piston No. | 1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | T |
Lube Specification | Non Lube Design |
Series | 4MA |
Cylinder Bore Size | 4 in |
Rod End Style | Male, Small |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
Cushions | Noncushioned |
Rod Material | Stainless Steel |
Temperature Range [Min] | -10 °F |
Mounting Style Description | No Mount |
Rod Diameter | 1 in |
Magnetic Ring | No |
Port Size | 1/2 |
End Type | Single Rod |
Filter Media | Filtered Air |
Filtration Requirement | 40 micron |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Seal Material | Fluorocarbon |
Weight | 0.0 LB |
