
- 4ML Series Cylinder
- 4 in Bore x 16 in Stroke
- 10 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Port Size | 10 |
Magnetic Ring | Yes |
Cylinder Bore Size | 4 in |
Mounting Style | MF1 |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Mounting Style Description | Head Rectangular Flange |
Series | 4ML |
Filter Media | Filtered Hydraulic Oil |
Piston No. | 3 |
Cushions | Noncushioned |
Rod End Style | Male, Intermediate |
Pressure [Max] | 400 psig |
Mounting Style Code | J |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Material | Nitrile |
Temperature Range [Min] | -10 °F |
Piston Material | Aluminum |
Filtration Requirement | 40 micron |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | SAE |
Rod Diameter | 1 3/8 in |
End Type | Single Rod |
Rod End Thread | 1 1/4-12 |
Temperature Range [Max] | 165 °F |
Weight | 0.0 LB |
