
Parker Hannifin Corp.
4.00J4MADU155A09.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116209016


- 4MA Series Cylinder
- 4 in Bore x 9 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Rod Diameter | 1 in |
Seal Material | Nitrile |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Magnetic Ring | Yes |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 4 in |
Lube Specification | Non Lube Design |
Filter Media | Filtered Air |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filtration Requirement | 40 micron |
Cushions | Noncushioned |
Temperature Range [Max] | 165 °F |
Bumpers | Bumpers on Both Ends |
Port Size | 1/2 |
Corrosion Resistant | Yes |
Mounting Style Code | J |
Piston No. | 1 |
Rod Thread Type | UNF |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Type | Lipseal |
Bumper Thickness | 0.25 in |
Mounting Style Description | Head Rectangular Flange |
Temperature Range [Min] | -10 °F |
Port Type | NPTF |
Mounting Style | MF1 |
Weight | 0.0 LB |
