
Parker Hannifin Corp.
4.00J4MA3U38YA21.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116209044


- 4MA Series Cylinder
- 4 in Bore x 21 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Rod Material | Stainless Steel |
Rod Diameter | 1 3/8 in |
Cushions | Noncushioned |
Temperature Range [Min] | -10 °F |
Port Type | NPTF |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Port Size | 1/2 |
Bumpers | w/o Bumpers |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MF1 |
Rod Thread Type | UNF |
Temperature Range [Max] | 165 °F |
Rod End Style | Male, Intermediate |
Rod End Thread | 1 1/4-12 |
Filter Media | Filtered Air |
Mounting Style Description | Head Rectangular Flange |
Piston Material | Aluminum |
Cylinder Bore Size | 4 in |
Pressure [Max] | 250 psig |
Piston No. | 3 |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Seal Material | Nitrile |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | J |
Series | 4MA |
Weight | 0.0 LB |
