Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00H4MA3U14A30.00

4.00H4MA3U14A30.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116227494
  • 4MA Series Cylinder
  • 4 in Bore x 30 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Rectangular Flange Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.4.00H4MA3U14A30.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 30 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Rectangular Flange Mount
Cylinder Bore Size 4 in
Bumpers w/o Bumpers
Mounting Style Description Cap Rectangular Flange
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Rod Thread Type UNF
Rod Diameter 1 in
Port Size 1/2
Rod End Style Male, Small
Mounting Style MF2
Cushions Noncushioned
Temperature Range [Max] 165 °F
Seal Type Lipseal
Rod End Thread 3/4-16
Piston No. 1
Series 4MA
Piston Material Aluminum
End Type Single Rod
Magnetic Ring Yes
Seal Material Nitrile
Mounting Style Code H
Temperature Range [Min] -10 °F
Cylinder Material Clear Anodized Aluminum Alloy
Pressure [Max] 250 psig
Corrosion Resistant Yes
Port Type NPTF
Cylinder Style Tie Rod, NFPA
Filter Media Filtered Air
Rod Material Case Hardened Chrome-Plated Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison