Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00F4MA2U19A02.25

4.00F4MA2U19A02.25

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116227889
  • 4MA Series Cylinder
  • 4 in Bore x 2 1/4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.4.00F4MA2U19A02.25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 2 1/4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Mounting Style Description Side Tap
Piston Material Aluminum
Cylinder Bore Size 4 in
Rod Diameter 1 in
Series 4MA
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MS4
Mounting Style Code F
Filter Media Filtered Air
Port Type NPTF
Temperature Range [Min] -10 °F
Pressure [Max] 250 psig
Cylinder Style Tie Rod, NFPA
Lube Specification Non Lube Design
Filtration Requirement 40 micron
Bumpers w/o Bumpers
Seal Type Lipseal
Rod End Style Female, Short
End Type Single Rod
Rod End Thread 3/4-16
Magnetic Ring No
Temperature Range [Max] 165 °F
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Cushions Noncushioned
Port Size 1/2
Corrosion Resistant Yes
Piston No. 1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison