Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00DB4MA3U14A04.00

4.00DB4MA3U14A04.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116227980
  • 4MA Series Cylinder
  • 4 in Bore x 4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Trunnion Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.4.00DB4MA3U14A04.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Trunnion Mount
Mounting Style MT2
Corrosion Resistant Yes
Temperature Range [Max] 165 °F
Filter Media Filtered Air
Cylinder Style Tie Rod, NFPA
Rod Thread Type UNF
Port Type NPTF
Bumpers w/o Bumpers
Lube Specification Non Lube Design
Cylinder Bore Size 4 in
Rod Diameter 1 in
Magnetic Ring Yes
Rod End Thread 3/4-16
Pressure [Max] 250 psig
Mounting Style Description Cap Trunnion
End Type Single Rod
Cylinder Material Clear Anodized Aluminum Alloy
Seal Type Lipseal
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Style Male, Small
Temperature Range [Min] -10 °F
Seal Material Nitrile
Mounting Style Code DB
Piston Material Aluminum
Cushions Noncushioned
Port Size 1/2
Filtration Requirement 40 micron
Series 4MA
Piston No. 1
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison