
- 4ML Series Cylinder
- 4 in Bore x 42 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Rod End Style | Male, Small |
Mounting Style | MT1 |
Series | 4ML |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston Material | Aluminum |
Piston No. | 3 |
Rod Diameter | 1 3/8 in |
Mounting Style Description | Head Trunnion |
Cylinder Style | Tie Rod, NFPA |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Seal Type | Lipseal |
Cylinder Bore Size | 4 in |
Temperature Range [Min] | -10 °F |
Magnetic Ring | Yes |
Temperature Range [Max] | 165 °F |
Rod Thread Type | UNF |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Port Type | NPTF |
Filter Media | Filtered Hydraulic Oil |
Pressure [Max] | 400 psig |
Filtration Requirement | 40 micron |
Mounting Style Code | D |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Size | 1/2 |
Rod End Thread | 1-14 |
Seal Material | Nitrile |
Cushions | Noncushioned |
Weight | 0.0 LB |
