
Parker Hannifin Corp.
4.00CTD4MA3U38AC31.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116226982


- 4MA Series Cylinder
- 4 in Bore x 31 1/2 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Both Ends Mount
Series | 4MA |
Cylinder Bore Size | 4 in |
Port Type | NPTF |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Code | TD |
Seal Material | Nitrile |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Piston Material | Aluminum |
Port Size | 1/2 |
Mounting Style | MX1 |
Mounting Style Description | Tie Rods Extended Both Ends |
End Type | Single Rod |
Cushions | Cushioned, Both Ends |
Temperature Range [Max] | 165 °F |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Bumpers | w/o Bumpers |
Piston No. | 3 |
Rod End Style | Male, Intermediate |
Rod End Thread | 1 1/4-12 |
Rod Diameter | 1 3/8 in |
Filter Media | Filtered Air |
Weight | 0.0 LB |
