
Parker Hannifin Corp.
4.00CTC4MAU14AC12.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116226969


- 4MA Series Cylinder
- 4 in Bore x 12 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Cap End Mount
Mounting Style Description | Tie Rods Extended Cap End |
Lube Specification | Non Lube Design |
Temperature Range [Max] | 165 °F |
Rod End Thread | 3/4-16 |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Mounting Style | MX2 |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Port Size | 1/2 |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Rod Diameter | 1 in |
Cushions | Cushioned, Both Ends |
Port Type | NPTF |
Mounting Style Code | TC |
Temperature Range [Min] | -10 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Seal Material | Nitrile |
Series | 4MA |
Rod End Style | Male, Small |
Magnetic Ring | Yes |
Piston No. | 1 |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 4 in |
Weight | 0.0 LB |
