Parker Hannifin Corp.
4.00CT4MA3R414MC15.75
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116226682
- 4MA Series Cylinder
- 4 in Bore x 15 3/4 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
| Piston No. | 1 |
| Cushions | Cushioned, Both Ends |
| Mounting Style | MX0 |
| Rod End Thread | M20 x 1.5 |
| Mounting Style Code | T |
| Temperature Range [Max] | 150 °F |
| Corrosion Resistant | Yes |
| Rod Material | Case Hardened Chrome-Plated Carbon Steel |
| Pressure [Max] | 250 psig |
| Filter Media | Filtered Air |
| Seal Type | Lipseal |
| Cylinder Bore Size | 4 in |
| Lube Specification | Non Lube Design |
| Piston Material | Aluminum |
| Seal Material | Low Temperature Seal |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Magnetic Ring | Yes |
| Rod Diameter | 1 in |
| End Type | Single Rod |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | -50 °F |
| Filtration Requirement | 40 micron |
| Mounting Style Description | No Mount |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | G 1/2 |
| Port Type | BSPP |
| Rod End Style | Male, Small |
| Series | 4MA |
| Rod Thread Type | Metric |
| Weight | 0.0 LB |
