Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CJ4MAU14A05.50

4.00CJ4MAU14A05.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116227175
  • 4MA Series Cylinder
  • 4 in Bore x 5 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Head End
+ Show More + Show Less
Parker Hannifin Corp.4.00CJ4MAU14A05.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 5 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
End Type Single Rod
Pressure [Max] 250 psig
Cylinder Bore Size 4 in
Rod End Style Male, Small
Magnetic Ring Yes
Cushions Cushioned, Head End
Piston No. 1
Temperature Range [Max] 165 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
Seal Type Lipseal
Rod Diameter 1 in
Bumpers w/o Bumpers
Mounting Style Description Head Rectangular Flange
Rod Thread Type UNF
Lube Specification Non Lube Design
Port Size 1/2
Filter Media Filtered Air
Series 4MA
Mounting Style MF1
Rod End Thread 3/4-16
Cylinder Material Clear Anodized Aluminum Alloy
Corrosion Resistant Yes
Filtration Requirement 40 micron
Cylinder Style Tie Rod, NFPA
Mounting Style Code J
Port Type NPTF
Temperature Range [Min] -10 °F
Seal Material Nitrile
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison