
Parker Hannifin Corp.
4.00CJ4MAT14AC02.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116227170


- 4MA Series Cylinder
- 4 in Bore x 2 1/2 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cushions | Cushioned, Both Ends |
Rod End Style | Male, Small |
Magnetic Ring | Yes |
Temperature Range [Max] | 165 °F |
Seal Material | Nitrile |
Mounting Style Code | J |
Cylinder Bore Size | 4 in |
Corrosion Resistant | Yes |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Port Size | 10 |
Rod End Thread | 3/4-16 |
Filter Media | Filtered Air |
Port Type | SAE |
Seal Type | Lipseal |
Lube Specification | Non Lube Design |
Series | 4MA |
Filtration Requirement | 40 micron |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style | MF1 |
Temperature Range [Min] | -10 °F |
Pressure [Max] | 250 psig |
Rod Diameter | 1 in |
Bumpers | w/o Bumpers |
Mounting Style Description | Head Rectangular Flange |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Piston No. | 1 |
Weight | 0.0 LB |
