Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CH4MA3U14AC24.00

4.00CH4MA3U14AC24.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269893
  • 4MA Series Cylinder
  • 4 in Bore x 24 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.4.00CH4MA3U14AC24.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 24 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Rectangular Flange Mount
Cushions Cushioned, Both Ends
Lube Specification Non Lube Design
Filter Media Filtered Air
Port Size 1/2
Port Type NPTF
Series 4MA
Pressure [Max] 250 psig
Cylinder Bore Size 4 in
Rod End Thread 3/4-16
Mounting Style Code H
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Bumpers w/o Bumpers
Rod Diameter 1 in
Temperature Range [Max] 165 °F
Seal Type Lipseal
Seal Material Nitrile
Mounting Style MF2
Piston No. 1
End Type Single Rod
Cylinder Style Tie Rod, NFPA
Corrosion Resistant Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filtration Requirement 40 micron
Mounting Style Description Cap Rectangular Flange
Rod End Style Male, Small
Piston Material Aluminum
Magnetic Ring Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison