Parker Hannifin Corp.
4.00CF4MAU16AC01.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269924
- 4MA Series Cylinder
- 4 in Bore x 1 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
| Magnetic Ring | Yes |
| Filtration Requirement | 40 micron |
| Rod Diameter | 1 in |
| Cylinder Bore Size | 4 in |
| Temperature Range [Max] | 165 °F |
| Corrosion Resistant | Yes |
| Rod Thread Type | UNF |
| Port Type | NPTF |
| Piston No. | 1 |
| Port Size | 1/2 |
| Rod End Style | Male, Full |
| End Type | Single Rod |
| Cushions | Cushioned, Both Ends |
| Seal Type | Lipseal |
| Rod Material | Case Hardened Chrome-Plated Carbon Steel |
| Series | 4MA |
| Mounting Style | MS4 |
| Bumpers | w/o Bumpers |
| Filter Media | Filtered Air |
| Cylinder Material | Clear Anodized Aluminum Alloy |
| Cylinder Style | Tie Rod, NFPA |
| Pressure [Max] | 250 psig |
| Mounting Style Description | Side Tap |
| Seal Material | Nitrile |
| Lube Specification | Non Lube Design |
| Temperature Range [Min] | -10 °F |
| Mounting Style Code | F |
| Weight | 0.0 LB |
