Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CF4MA3U14AC45.00

4.00CF4MA3U14AC45.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269683
  • 4MA Series Cylinder
  • 4 in Bore x 45 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.4.00CF4MA3U14AC45.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 45 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Seal Material Nitrile
Filtration Requirement 40 micron
Rod Diameter 1 in
Rod End Style Male, Small
Seal Type Lipseal
Port Size 1/2
Port Type NPTF
Magnetic Ring Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Rod End Thread 3/4-16
Rod Thread Type UNF
Corrosion Resistant Yes
Mounting Style MS4
Lube Specification Non Lube Design
Pressure [Max] 250 psig
Cushions Cushioned, Both Ends
Mounting Style Code F
Mounting Style Description Side Tap
Temperature Range [Min] -10 °F
Cylinder Bore Size 4 in
Filter Media Filtered Air
Temperature Range [Max] 165 °F
Cylinder Material Clear Anodized Aluminum Alloy
End Type Single Rod
Piston Material Aluminum
Piston No. 1
Cylinder Style Tie Rod, NFPA
Bumpers w/o Bumpers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison