Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CF4MA2U14AC02.50

4.00CF4MA2U14AC02.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269631
  • 4MA Series Cylinder
  • 4 in Bore x 2 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.4.00CF4MA2U14AC02.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 2 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Tap Mount
Mounting Style Code F
Rod Thread Type UNF
Cylinder Bore Size 4 in
Rod Diameter 1 in
Series 4MA
Pressure [Max] 250 psig
Corrosion Resistant Yes
Port Size 1/2
Piston No. 1
Mounting Style Description Side Tap
Mounting Style MS4
Seal Material Nitrile
Filter Media Filtered Air
Temperature Range [Max] 165 °F
Rod End Thread 3/4-16
Piston Material Aluminum
Magnetic Ring No
Port Type NPTF
Cylinder Style Tie Rod, NFPA
Rod Material Case Hardened Chrome-Plated Carbon Steel
Filtration Requirement 40 micron
Cushions Cushioned, Both Ends
Lube Specification Non Lube Design
End Type Single Rod
Temperature Range [Min] -10 °F
Seal Type Lipseal
Rod End Style Male, Small
Cylinder Material Clear Anodized Aluminum Alloy
Bumpers w/o Bumpers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison