
Parker Hannifin Corp.
4.00CD4MA3U14AC42.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116270189


- 4MA Series Cylinder
- 4 in Bore x 42 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Piston No. | 1 |
Seal Type | Lipseal |
Port Type | NPTF |
Rod End Thread | 3/4-16 |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Mounting Style Description | Head Trunnion |
Lube Specification | Non Lube Design |
Cylinder Bore Size | 4 in |
Rod Thread Type | UNF |
Rod End Style | Male, Small |
Series | 4MA |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Bumpers | w/o Bumpers |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Style | Tie Rod, NFPA |
Port Size | 1/2 |
Temperature Range [Max] | 165 °F |
Cushions | Cushioned, Both Ends |
Mounting Style Code | D |
Piston Material | Aluminum |
Rod Diameter | 1 in |
End Type | Single Rod |
Mounting Style | MT1 |
Filter Media | Filtered Air |
Cylinder Material | Clear Anodized Aluminum Alloy |
Weight | 0.0 LB |
