
Parker Hannifin Corp.
4.00CCBT4MA3UV14AC72.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116270254


- 4MA Series Cylinder
- 4 in Bore x 72 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Series | 4MA |
Rod Thread Type | UNF |
Bumpers | w/o Bumpers |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Seal Material | Fluorocarbon |
Piston Material | Aluminum |
Rod End Style | Male, Small |
Piston No. | 1 |
Seal Type | Lipseal |
Mounting Style | MS1 |
Temperature Range [Min] | -10 °F |
Port Size | 1/2 |
Lube Specification | Non Lube Design |
Mounting Style Description | Side End Angle |
Temperature Range [Max] | 250 °F |
Port Type | NPTF |
Magnetic Ring | Yes |
Cylinder Bore Size | 4 in |
Cushions | Cushioned, Both Ends |
End Type | Single Rod |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Mounting Style Code | CB |
Cylinder Style | Tie Rod, NFPA |
Rod End Thread | 3/4-16 |
Filtration Requirement | 40 micron |
Rod Diameter | 1 in |
Weight | 0.0 LB |
