
Parker Hannifin Corp.
4.00CC4MAUE19JAC03.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116270053


- 4MA Series Cylinder
- 4 in Bore x 3 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Seal Type | Lipseal |
Rod End Style | Female, Short |
Cushions | Cushioned, Both Ends |
Rod End Thread | 3/4-16 |
Piston No. | 1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MS2 |
Rod Material | Stainless Steel |
Temperature Range [Max] | 250 °F |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 4 in |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Magnetic Ring | Yes |
Port Size | 1/2 |
Mounting Style Code | C |
End Type | Single Rod |
Mounting Style Description | Side Lug |
Temperature Range [Min] | -10 °F |
Series | 4MA |
Bumpers | w/o Bumpers |
Filter Media | Filtered Air |
Corrosion Resistant | Yes |
Port Type | NPTF |
Cylinder Style | Tie Rod, NFPA |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Rod Diameter | 1 in |
Lube Specification | Non Lube Design |
Weight | 0.0 LB |
