
Parker Hannifin Corp.
4.00CC4MAU18AC47.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116270047


- 4MA Series Cylinder
- 4 in Bore x 47 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Cushions | Cushioned, Both Ends |
Mounting Style Description | Side Lug |
Temperature Range [Min] | -10 °F |
Cylinder Style | Tie Rod, NFPA |
Cylinder Bore Size | 4 in |
Port Size | 1/2 |
Mounting Style | MS2 |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | C |
Rod Thread Type | UNF |
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Magnetic Ring | Yes |
Rod End Style | Male, Intermediate |
Piston No. | 1 |
Seal Type | Lipseal |
End Type | Single Rod |
Rod Diameter | 1 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filtration Requirement | 40 micron |
Lube Specification | Non Lube Design |
Series | 4MA |
Seal Material | Nitrile |
Rod End Thread | 7/8-14 |
Port Type | NPTF |
Corrosion Resistant | Yes |
Weight | 0.0 LB |
