Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CC4MAU16AC18.00

4.00CC4MAU16AC18.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116270056
  • 4MA Series Cylinder
  • 4 in Bore x 18 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.4.00CC4MAU16AC18.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 18 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Port Size 1/2
Filtration Requirement 40 micron
Rod Diameter 1 in
Mounting Style Code C
Seal Material Nitrile
Pressure [Max] 250 psig
Cylinder Material Clear Anodized Aluminum Alloy
Temperature Range [Min] -10 °F
Mounting Style MS2
Filter Media Filtered Air
Seal Type Lipseal
Corrosion Resistant Yes
Bumpers w/o Bumpers
Temperature Range [Max] 165 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Description Side Lug
Cylinder Bore Size 4 in
Piston No. 1
Rod End Style Male, Full
Cylinder Style Tie Rod, NFPA
Port Type NPTF
Series 4MA
Rod Thread Type UNF
Cushions Cushioned, Both Ends
End Type Single Rod
Magnetic Ring Yes
Lube Specification Non Lube Design
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison