
Parker Hannifin Corp.
4.00CC4MAB19AC33.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269992


- 4MA Series Cylinder
- 4 in Bore x 33 in Stroke
- Rc1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Magnetic Ring | No |
Cushions | Cushioned, Both Ends |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Bumper Thickness | 0.25 in |
Temperature Range [Max] | 165 °F |
Mounting Style | MS2 |
Bumpers | Bumpers on Both Ends |
Series | 4MA |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 4 in |
Port Size | Rc1/2 |
Port Type | BSPT |
Mounting Style Code | C |
Seal Type | Lipseal |
Rod Thread Type | UNF |
Rod End Thread | 3/4-16 |
Rod Diameter | 1 in |
Seal Material | Nitrile |
Rod End Style | Female, Short |
Pressure [Max] | 250 psig |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Style | Tie Rod, NFPA |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filter Media | Filtered Air |
Piston No. | 1 |
Mounting Style Description | Side Lug |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Weight | 0.0 LB |
