Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CC4MA1U14AC03.50

4.00CC4MA1U14AC03.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269160
  • 4MA Series Cylinder
  • 4 in Bore x 3 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.4.00CC4MA1U14AC03.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 3 1/2 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Mounting Style MS2
Filter Media Filtered Air
Temperature Range [Min] -10 °F
Cylinder Material Clear Anodized Aluminum Alloy
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Style Male, Small
Pressure [Max] 250 psig
Mounting Style Description Side Lug
Series 4MA
Filtration Requirement 40 micron
Rod Diameter 1 in
Rod End Thread 3/4-16
Bumpers w/o Bumpers
Cylinder Style Tie Rod, NFPA
Temperature Range [Max] 165 °F
Lube Specification Non Lube Design
Rod Thread Type UNF
Cylinder Bore Size 4 in
Port Size 1/2
Seal Type Lipseal
Magnetic Ring No
Piston No. 1
Seal Material Nitrile
Corrosion Resistant Yes
Mounting Style Code C
Cushions Cushioned, Both Ends
End Type Single Rod
Port Type NPTF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison