Skip to content Skip to navigation menu
Parker Hannifin Corp.4.00CBCT4MA3U14AC15.25

4.00CBCT4MA3U14AC15.25

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269216
  • 4MA Series Cylinder
  • 4 in Bore x 15 1/4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.4.00CBCT4MA3U14AC15.25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 4 in Bore x 15 1/4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Mounting Style Description Cap Detachable Clevis
Mounting Style MP2
Magnetic Ring Yes
Rod End Style Male, Small
Corrosion Resistant Yes
Filter Media Filtered Air
Series 4MA
Piston Material Aluminum
Mounting Style Code BC
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Thread 3/4-16
Port Type NPTF
Rod Diameter 1 in
Filtration Requirement 40 micron
Cylinder Bore Size 4 in
Bumpers w/o Bumpers
Cylinder Material Clear Anodized Aluminum Alloy
Pressure [Max] 250 psig
Port Size 1/2
End Type Single Rod
Piston No. 1
Cylinder Style Tie Rod, NFPA
Seal Material Nitrile
Lube Specification Non Lube Design
Rod Thread Type UNF
Seal Type Lipseal
Temperature Range [Max] 165 °F
Temperature Range [Min] -10 °F
Cushions Cushioned, Both Ends
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison