
Parker Hannifin Corp.
4.00CBC4MA2UM34AC40.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269545


- 4MA Series Cylinder
- 4 in Bore x 40 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Mounting Style | MP2 |
Piston Material | Aluminum |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Corrosion Resistant | Yes |
Port Size | 1/2 |
Series | 4MA |
Filtration Requirement | 40 micron |
Rod End Style | Male, Small |
Rod End Thread | 1-14 |
Seal Type | Lipseal |
Rod Diameter | 1 3/8 in |
Seal Material | Metallic Rod Wiper, Nitrile Seal |
End Type | Single Rod |
Magnetic Ring | No |
Piston No. | 3 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | BC |
Mounting Style Description | Cap Detachable Clevis |
Port Type | NPTF |
Cylinder Bore Size | 4 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Temperature Range [Max] | 165 °F |
Rod Thread Type | UNF |
Cushions | Cushioned, Both Ends |
Weight | 0.0 LB |
