
Parker Hannifin Corp.
4.00CBB4MAU18AC01.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116269390


- 4MA Series Cylinder
- 4 in Bore x 1 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Seal Type | Lipseal |
Filter Media | Filtered Air |
Bumpers | w/o Bumpers |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Male, Intermediate |
Port Size | 1/2 |
Rod Diameter | 1 in |
Rod Thread Type | UNF |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Type | NPTF |
Corrosion Resistant | Yes |
Rod End Thread | 7/8-14 |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Cap Fixed Clevis |
Series | 4MA |
Cushions | Cushioned, Both Ends |
Mounting Style | MP1 |
Piston No. | 1 |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Cylinder Bore Size | 4 in |
Seal Material | Nitrile |
Pressure [Max] | 250 psig |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | BB |
Weight | 0.0 LB |
